Zoro Homepage

STAIRWAY, 8 in W x 8 in H, Square, Modified Acrylic, 486G56

  • Mfr # 486G56

  • Zoro # G6317232


product price: $72.69
/ea

Key Features

Legend
STAIRWAY
Sign Material
Modified Acrylic
Height
8 in
Width
8 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G56
Zoro #
G6317232
UPC #
00194484288563
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Safety Sign
Legend
STAIRWAY
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Printed Language
English
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.25, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1052
Legend Style
Symbol and Text
Sign Background Color
Brown
Operating Temp. Range
-4 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
No
Mirror Print
No
Corrosion Resistant
No
Average Outdoor Durability
Not Rated
ANSI Standards
ANSI Z535
Sign Header Text Color
No Header
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header
No Header
Minimum Service Temperature
0 Degrees F
Sign Legend
Stairway
Glow In The Dark
No
Abrasion Resistant
No
Includes Mounting Hardware
Yes
OSHA Regulations
OSHA 29 CFR 1910.25, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1052
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Stairs
Number of Printed Sides
1
Sign Legend Background Color
Brown
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
120 Degrees F
Sign Mounting Location
Wall
Legend Pictogram ID
PADM-127
State Specific Sign
No
Material Properties
Rigid
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend Stairway, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.