Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(STRETCHER SYMBOL), 6 in W x 6 in H, Square, Vinyl, 486F82

  • Mfr # 486F82

  • Zoro # G6275521


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Legend
(STRETCHER SYMBOL)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F82
Zoro #
G6275521
UPC #
00194484287856
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(STRETCHER SYMBOL)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Printed Language
English
ANSI Compliant
No
Legend Style
Symbol
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Sign Background Color
Green
OSHA Compliant
No
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header
No Header
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Green
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
Yes
Number of Printed Sides
1
Minimum Service Temperature
-50 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol
Write on Surface
No
Material Properties
Flexible
Mirror Print
No
Legend Pictogram Description
First Aid, Patient
Sign Legend Background Color
Green
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-50 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
State Specific Sign
No
Legend Pictogram ID
PFSD-35, PFSD-71
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.