Zoro Homepage

SYMBOL, Glow Vinyl, 6 in x 6 in, Adhesive

  • Mfr # 469J02

  • Zoro # G5646879


product price: $7.25
/ea
Sold in multiples of 3 for $21.75

Key Features

Legend
SYMBOL
Sign Material
Glow Vinyl
Height
6 in
Width
6 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J02
Zoro #
G5646879
UPC #
00194484081102
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
SYMBOL
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Background Color
Green
Header
No Header
Printed Language
English
Header Background Color
Black
Standards
IMO A.654
ANSI Compliant
No
Legend Style
Symbol
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Header
No Header
Glow In The Dark
Yes
Adhesive Type
Acrylic
State Specific Sign
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Corrosion Resistant
No
Write on Surface
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Green
Minimum Application Temperature
-30 Degrees F
Legend Pictogram ID
PADM-120
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
Legend Pictogram Description
Entry
Protective Coating
No Protective Coating
Sign Legend Style
Symbol
Minimum Service Temperature
-30 Degrees F
IMO Standards
IMO A.654
Graffiti Resistant
No
Metal Detectable
No
Sign Legend
(Running Man Symbol)
Material Properties
Flexible
Maximum Service Temperature
175 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Running Man Symbol), Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.