Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, Danger, Do Not Energize, Plastic, 3.25 in W x 5.75 in H, Red/White, PK25

  • Mfr # 48RU20

  • Zoro # G3779898


product price: $35.39
/pk 25, $1.42/ea

Key Features

Header
Danger
Material
Plastic
Write on Surface
Yes
Height
5 3/4 in
Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48RU20
Zoro #
G3779898
UPC #
190735096802
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Do Not Energize This Lock/Tag May Only Be Removed By
Material
Plastic
Write on Surface
Yes
Standards
ANSI, OSHA
Legend Style
Text
Legend/Background Color
Red, Black/White
Tie Material
Nylon
Includes
8 in Heavy-Duty 50 lb Nylon PVC Cable Ties
Background Color
Red, White
Grommet Material
Brass
Legend Color
Black
No. of Ties Included
25
Header Legend Color
White
Shape
Rectangle
Language
English
Sign Material
Plastic
Resistance Properties
Chemical Resistant, Tear Resistant
Number of Printed Sides
2
Sign Out Sections
Remarks
For Location
Indoor, Outdoor
Header Text Color
White
Signage Type
Tag
Includes Ties
Yes
Fastener Type
Cable Tie
Safety Tag Legend - Back Side
This Energy Source is Locked Out
Sign Header Background Color
Black/Red/White

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Plastic, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.