Shop MASTER LOCK

Lockout Padlock, Keyed Alike, Steel, Blue, 1 1/2 in Shackle Height, 1 9/16 in Body Width

  • Mfr # 3KALFBLU1KEY-0356
  • Zoro # G7901321

product price: 
$
17.85
/ea

Key Features

Body Color
Blue
Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
1 9/16 in
Shackle Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3KALFBLU1KEY-0356
Zoro #
G7901321
UPC #
071649292521
Country of Origin
China

Dimensions

Body Width
1 9/16 in
Shackle Height
1 1/2 in
Body Height
1 1/4 in
Body Thickness
3/4 in
Width Across Shackle
5/8 in
Shackle Diameter
5/16 in
Fits Chest Size
Dual Ball Bearing Locking

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Steel
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Master
Bumper Color
Blue
Number of Bumpers
1
Features
Dual Ball Bearing Locking
Includes
(1) Key
Number of Keys Included
1
Vertical Shackle Clearance
1 1/2 in
Number of Tumbler Pins
4
Key Style
Standard
Body Material Coating
Laminated
Resistance Properties
Pry Resistant
Opening Type
Key
Non-Removable Key
No
Horizontal Shackle Clearance
5/8 in

Description

Lockout Padlock, Body Color Blue, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.