Zoro Homepage

TELEPHONE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469F25

  • Mfr # 469F25

  • Zoro # G5650458


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
TELEPHONE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F25
Zoro #
G5650458
UPC #
00194484078614
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
TELEPHONE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Header Legend Color
Black
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Telephone
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
State Specific Sign
No
Sign Header
No Header
Legend Pictogram Description
Phone
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Legend Pictogram ID
PPIC-130
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Telephone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.