Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telephone w/Symbol, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 473C90

  • Mfr # 473C90

  • Zoro # G5603357


product price: $16.49
/ea

Key Features

Legend
Telephone w/Symbol
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C90
Zoro #
G5603357
UPC #
00194484112431
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Telephone w/Symbol
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Background Color
White
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Average Outdoor Durability
3 yr
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Sign Mounting Location
Wall
Sign Legend
Telephone
ANSI 969 Compliant
No
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Format
Other Format
Sign Header
No Header
Sign Legend Background Color
White
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 yr
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Telephone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.