Telephone w/Symbol, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473C94

  • Mfr # 473C94

  • Zoro # G5563953


product price:  $7.29
/ea

Key Features

Legend
Telephone w/Symbol
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C94
Zoro #
G5563953
UPC #
00194484112479
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Telephone w/Symbol
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Phone
Glow In The Dark
No
Includes Mounting Hardware
No
Chemical Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Telephone
Material Properties
Flexible
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header
No Header
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Legend Pictogram ID
PPIC-130
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Telephone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.