Telephone w/Symbol, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 473C87

  • Mfr # 473C87

  • Zoro # G5555641


product price:  $22.89
/ea

Key Features

Legend
Telephone w/Symbol
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C87
Zoro #
G5555641
UPC #
00194484112400
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Telephone w/Symbol
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Legend Pictogram ID
PPIC-130
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
Telephone
Graffiti Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Legend Pictogram Description
Phone
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Telephone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.