Zoro Homepage

THANK YOU FOR USING TRASH CAN, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 485M67

  • Mfr # 485M67

  • Zoro # G6250513


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M67
Zoro #
G6250513
UPC #
00194484278144
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
OSHA Compliant
Yes
Sign Background Color
Green
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Legend Pictogram ID
PHSK-67
Sign Header
No Header
Corrosion Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Legend Background Color
Green
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend
Thank You For Using Trash Can
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Mirror Print
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Legend Pictogram Description
Trash
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Thank You For Using Trash Can, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.