THANK YOU FOR USING TRASH CAN, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 485M63

  • Mfr # 485M63

  • Zoro # G6249929


product price: $13.15
/ea

Key Features

Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M63
Zoro #
G6249929
UPC #
00194484278113
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Glow In The Dark
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Green
State Specific Sign
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Trash
Sign Legend
Thank You For Using Trash Can
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Write on Surface
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Mirror Print
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Legend Pictogram ID
PHSK-67
Number of Printed Sides
1
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Thank You For Using Trash Can, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.