Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THANK YOU FOR USING TRASH CAN, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 485M69

  • Mfr # 485M69

  • Zoro # G6308397


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M69
Zoro #
G6308397
UPC #
00194484278168
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
Header
No Header
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Glow In The Dark
No
Material Properties
Flexible
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Thank You For Using Trash Can
Average Outdoor Durability
2 yr
Write on Surface
No
Legend Pictogram ID
PHSK-67
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Background Color
Green
Sign Header
No Header
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Legend Pictogram Description
Trash
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Thank You For Using Trash Can, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.