THINK, Do Not Scatter Paper and Trash On Floors, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468W37

  • Mfr # 468W37

  • Zoro # G5362572


product price:  $7.19
/ea

Key Features

Legend
DO NOT SCATTER PAPER AND TRASH ON FLOORS THIS IS YOUR HOME FIVE DAYS A WEEK HELP KEEP IT CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W37
Zoro #
G5362572
UPC #
00194484076122
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT SCATTER PAPER AND TRASH ON FLOORS THIS IS YOUR HOME FIVE DAYS A WEEK HELP KEEP IT CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Header
Blank
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Chemical Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Scatter Paper And Trash On Floors This Is Your Home Five Days A Week Help Keep It Clean
Write on Surface
No
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header
Think
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Scatter Paper And Trash On Floors This Is Your Home Five Days A Week Help Keep It Clean, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.