Shop CONDOR

This Door To Remain Unlocked During Business Hours, 10 in W x 7 in H, Vertical Rectangle, 471W44

  • Mfr # 471W44
  • Zoro # G5093781

product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471W44
Zoro #
G5093781
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Chemical Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Legend
This Door To Remain Unlocked During Business Hours
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Door To Remain Unlocked During Business Hours, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.