THIS IS YOUR LUNCH AREA KEEP IT CLEAN, 20 in W x 14 in H, Horizontal Rectangle, Vinyl, 468W05

  • Mfr # 468W05

  • Zoro # G5230080


product price:  $8.15
/ea

Key Features

Legend
THIS IS YOUR LUNCH AREA KEEP IT CLEAN
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W05
Zoro #
G5230080
UPC #
00194484039905
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THIS IS YOUR LUNCH AREA KEEP IT CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
Header Background Color
Black
Legend Style
Text
Header
Blank
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Metal Detectable
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header
No Header
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Blue, White
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Please This Is Your Lunch Area Keep It Clean
Corrosion Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Write on Surface
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please This Is Your Lunch Area Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.