THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN, 14 in W x 10 in H, Horizontal Rectangle, 468X44

  • Mfr # 468X44

  • Zoro # G5380711


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X44
Zoro #
G5380711
UPC #
00194484076320
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Blank
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Legend Color
Green
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Corrosion Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Legend
This Is Your Wash Room Please Help Keep It Clean
Sign Legend Style
Text
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Your Wash Room Please Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.