Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THIS IS YOUR WASHROOM HELP KEEP IT CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 474A09

  • Mfr # 474A09

  • Zoro # G5614469


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A09
Zoro #
G5614469
UPC #
00194484128760
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Chemical Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Legend
This Is Your Washroom Help Keep It Clean
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Your Washroom Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.