THIS LUNCHROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN, 10 in W x 7 in H, 468X45

  • Mfr # 468X45

  • Zoro # G5243889


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
THIS LUNCHROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X45
Zoro #
G5243889
UPC #
00194484040727
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
THIS LUNCHROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Legend Style
Text
Header
Blank
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Sign Background Color
Blue, White
Legend Color
White
Sign Legend Text Color
White
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Background Color
Blue, White
Number of Printed Sides
1
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI Standards
ANSI Z535
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend
This Lunchroom Is Here For Your Convenience Please Help Keep It Clean
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Lunchroom Is Here For Your Convenience Please Help Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.