THIS RESTROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN, 14 in x 10 in, Alum., 473Z49

  • Mfr # 473Z49

  • Zoro # G5624092


product price:  $23.99
/ea

Key Features

Legend
THIS RESTROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Z49
Zoro #
G5624092
UPC #
00194484128333
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Restroom Sign
Legend
THIS RESTROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Sign Background Color
Blue, White
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Mirror Print
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Background Color
Blue, White
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend
This Restroom Is Here For Your Convenience Please Help Keep It Clean
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Restroom Is Here For Your Convenience Please Help Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.