This Sink Is For Utensil Wash Only, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468J93

  • Mfr # 468J93

  • Zoro # G5649572


product price:  $9.39
/ea

Key Features

Legend
This Sink Is For Utensil Wash Only
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468J93
Zoro #
G5649572
UPC #
00194484069148
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
This Sink Is For Utensil Wash Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(h)
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend
This Sink Is For Utensil Wash Only
Number of Printed Sides
1
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(h)
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Sink Is For Utensil Wash Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.