This Sink Is For Utensil Wash Only, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468J92

  • Mfr # 468J92

  • Zoro # G5608598


product price:  $22.89
/ea

Key Features

Legend
This Sink Is For Utensil Wash Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468J92
Zoro #
G5608598
UPC #
00194484069131
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
This Sink Is For Utensil Wash Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(h)
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(h)
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend
This Sink Is For Utensil Wash Only
Graffiti Resistant
Yes
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Sink Is For Utensil Wash Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.