THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES, Spanish-Bilingual, 14 in H x 10 in W, Vinyl, 477K40

  • Mfr # 477K40

  • Zoro # G5848129


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES/MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477K40
Zoro #
G5848129
UPC #
00194484209568
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES/MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English, Spanish
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Header
Caution
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Flexible
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Mirror Print
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Legend
This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Background Color
Black
Graffiti Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header
Caution/Precaucion
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Chemical Resistant
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.