THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES, Spanish-Bilingual, 14 in x 10 in, Polyethylene, 477K38

  • Mfr # 477K38

  • Zoro # G5851419


product price:  $10.79
/ea

Key Features

Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES/MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477K38
Zoro #
G5851419
UPC #
00194484209544
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES/MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Caution
Sign Background Color
Yellow
Printed Language
English, Spanish
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Glow In The Dark
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header
Caution/Precaucion
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
State Specific Sign
No
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Legend
This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.