This Way To Office, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 473D02

  • Mfr # 473D02

  • Zoro # G5601001


product price: $23.99
/ea

Key Features

Legend
This Way To Office
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D02
Zoro #
G5601001
UPC #
00194484112547
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
This Way To Office
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header
No Header
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Legend Pictogram Description
Right Arrow
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PARW-101
Sign Legend
This Way To Office (Right Arrow)
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Way To Office (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.