Zoro Homepage

TO OPEN BREAK GLASS AND PULL CHAIN, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469G09

  • Mfr # 469G09

  • Zoro # G5613297


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
TO OPEN BREAK GLASS AND PULL CHAIN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G09
Zoro #
G5613297
UPC #
00194484079444
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
TO OPEN BREAK GLASS AND PULL CHAIN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Header Background Color
Black
Header Legend Color
Black
Sign Background Color
White
Header
No Header
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Sign Header
No Header
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend
To Open Break Glass And Pull Chain
Mounting Pattern
4 Corner
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Corrosion Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Open Break Glass And Pull Chain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.