TO OPEN BREAK GLASS AND PULL CHAIN, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469G12

  • Mfr # 469G12

  • Zoro # G5606568


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
TO OPEN BREAK GLASS AND PULL CHAIN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G12
Zoro #
G5606568
UPC #
00194484079475
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
TO OPEN BREAK GLASS AND PULL CHAIN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
Black
Sign Background Color
White
Header
No Header
Header Background Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
To Open Break Glass And Pull Chain
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Material Properties
Flexible
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Format
Other Format
Graffiti Resistant
No
Sign Header
No Header
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Chemical Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Adhesive Style
Permanent
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Open Break Glass And Pull Chain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.