TO STAIRWAY W/SYMBOL, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 467T12

  • Mfr # 467T12

  • Zoro # G5640140


product price:  $28.89
/ea

Key Features

Legend
TO STAIRWAY W/SYMBOL
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467T12
Zoro #
G5640140
UPC #
00194484063177
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Legend
TO STAIRWAY W/SYMBOL
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Sign Background Color
White
Header Background Color
Black
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Material Properties
Rigid
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend
To Stairway
ANSI 969 Compliant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header
No Header
Minimum Application Temperature
-50 Degrees F
Glow In The Dark
Yes
Outdoor Life Expectancy
3 yr
Sign Format
Other Format
Includes Mounting Hardware
No
State Specific Sign
No
Corrosion Resistant
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.