Tornado Shelter, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 465T37

  • Mfr # 465T37

  • Zoro # G5130653


product price:  $47.15
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465T37
Zoro #
G5130653
UPC #
00194484007157
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Tornado Shelter
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Green/White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend
Tornado Shelter
Sign Legend Background Color
Green
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
Material Properties
Rigid
Minimum Application Temperature
-30 Degrees F
Outdoor Life Expectancy
5 yr
Corrosion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header
No Header
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
Yes
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.