Shop CONDOR
See all product information
Create Account
No Header, EMERGENCY SHUT OFF, 10 in W x 14 in H, Vertical Rectangle, Vinyl
- Mfr # 469J99
- Zoro # G5588672
product price:Â
$
4.89
/ea
Sold in multiples of 3 for
$14.67
Key Features
Legend
EMERGENCY SHUT OFF
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 14 in
- Width
- 10 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shut Off, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.