Tornado Shelter, 10 in W x 14 in H, Vertical Rectangle, Glow Vinyl, 465T17

  • Mfr # 465T17

  • Zoro # G5560200


product price: $21.29
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Glow Vinyl
Height
14 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T17
Zoro #
G5560200
UPC #
00194484056018
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Tornado Shelter
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Glow In The Dark
Yes
Adhesive Type
Acrylic
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend
Tornado Shelter
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-30 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header
No Header
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.