Tornado Shelter, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 465T27

  • Mfr # 465T27

  • Zoro # G5130778


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Tornado Shelter
Sign Material
Vinyl
Thickness
0.004 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T27
Zoro #
G5130778
UPC #
00194484007133
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Tornado Shelter
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Legend
Tornado Shelter
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Adhesive Type
Acrylic
Mirror Print
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Graffiti Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.