TORNADO SHELTER, 7 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 480J40

  • Mfr # 480J40

  • Zoro # G5901487


product price: $12.15
/ea

Key Features

Legend
TORNADO SHELTER
Sign Material
Glow Vinyl
Height
10 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J40
Zoro #
G5901487
UPC #
00194484271329
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
TORNADO SHELTER
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Printed Language
English
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Black
Sign Legend Text Color
Red
Corrosion Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Glow In The Dark
Yes
Mirror Print
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend
Tornado Shelter
Average Outdoor Durability
3 yr
Legend Pictogram ID
PPIC-198
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Tornado
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
175 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
No Header
Minimum Application Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Material Properties
Flexible
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.