Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORNADO SHELTER, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 480J46

  • Mfr # 480J46

  • Zoro # G5783220


product price: $4.19
/ea

Key Features

Legend
TORNADO SHELTER
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J46
Zoro #
G5783220
UPC #
00194484242459
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
TORNADO SHELTER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Red
Sign Legend
Tornado Shelter
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Chemical Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Average Outdoor Durability
2 yr
Legend Pictogram Description
Tornado
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Write on Surface
No
Adhesive Style
Permanent
Material Properties
Flexible
State Specific Sign
No
Number of Printed Sides
1
Sign Header
No Header
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PPIC-198
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.