TORNADO SHELTER, 8 in W x 8 in H, L-Shape Projection, PETG, 480X06

  • Mfr # 480X06

  • Zoro # G5823470


product price: $17.99
/ea

Key Features

Legend
TORNADO SHELTER
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X06
Zoro #
G5823470
UPC #
00194484247287
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
TORNADO SHELTER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35, PSPA Class A, B
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Material Properties
Rigid
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend
Tornado Shelter
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
IMO Standards
IMO A.752(18)
ANSI 969 Compliant
No
Glow In The Dark
Yes
Sign Legend Background Color
White
Corrosion Resistant
No
Minimum Service Temperature
0 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
2
Chemical Resistant
No
Mounting Pattern
2 Flange
Graffiti Resistant
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Write on Surface
No
Sign Format
Other Format
Metal Detectable
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.