Traffic Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 477U68

  • Mfr # 477U68

  • Zoro # G5875042


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
SLOW. SOUND HORN TO AVOID INJURY.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477U68
Zoro #
G5875042
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Caution
Legend
SLOW. SOUND HORN TO AVOID INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Glow In The Dark
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Minimum Service Temperature
-40 Degrees F
Sign Legend
Slow. Sound Horn To Avoid Injury.
Chemical Resistant
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header
Caution
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
State Specific Sign
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow. Sound Horn To Avoid Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.