Traffic Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 477T94

  • Mfr # 477T94

  • Zoro # G5774190


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
(WHEELCHAIR)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
477T94
Zoro #
G5774190
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
(WHEELCHAIR)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ADA
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
No
Legend Style
Symbol
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Chemical Resistant
Yes
Legend Pictogram Description
(Wheelchair)
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Blue
Sign Legend Style
Symbol
Sign Header
No Header
Sign Format
Other Format
Mirror Print
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend
(Wheelchair)
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Wheelchair), Sign Legend Background Color Blue, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.