Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477T77

  • Mfr # 477T77

  • Zoro # G5807897


product price:  $13.15
/ea

Key Features

Header
No Header
Legend
(WHEELCHAIR)
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477T77
Zoro #
G5807897
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
(WHEELCHAIR)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ADA
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
White
OSHA Compliant
No
Legend Style
Symbol
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Symbol
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
(Wheelchair)
Sign Header
No Header
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
(Wheelchair)
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
Blue
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
ANSI 969 Compliant
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Wheelchair), Sign Legend Background Color Blue, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.