Traffic Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 477U55

  • Mfr # 477U55

  • Zoro # G5815682


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Caution
Legend
ICY SURFACE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477U55
Zoro #
G5815682
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Caution
Legend
ICY SURFACE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Header Legend Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Header Background Color
Black
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend
Icy Surface
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Text Color
Yellow
Sign Header
Caution
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Wall Mount Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Icy Surface, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.