Traffic Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 477N68

  • Mfr # 477N68

  • Zoro # G5851172


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
No Header
Legend
ICY CONDITIONS WHEN BLUE
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477N68
Zoro #
G5851172
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
ICY CONDITIONS WHEN BLUE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Sign Legend Color
Blue
Legend Style
Text
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Blue
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Material Properties
Rigid
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Icy Conditions When Blue
Sign Legend Background Color
Blue, White
Mirror Print
No
Product Type
Wall Mount Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Icy Conditions When Blue, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products