Traffic Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 477U36

  • Mfr # 477U36

  • Zoro # G5769850


product price: $14.19
/ea

Key Features

Header
Caution
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U36
Zoro #
G5769850
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
WATCH OUT FOR FALLING ICE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Chemical Resistant
Yes
Material Properties
Rigid
Sign Legend
Watch Out For Falling Ice
ANSI 969 Compliant
No
Sign Header Background Color
Black
Corrosion Resistant
Yes
Mirror Print
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Falling Ice, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products