Traffic Sign, 6 in H, 6 in W, Polyethylene, Square, English, 477U02

  • Mfr # 477U02

  • Zoro # G5775773


product price:  $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Header
No Header
Legend
(SEAT BELT)
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U02
Zoro #
G5775773
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
(SEAT BELT)
Sign Shape
Square
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Standards
IMO A.760(18), SOLAS III 20.10
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol
Sign Legend Color
Blue, White
Sign Legend Text Color
Blue
Metal Detectable
No
Write on Surface
No
Glow In The Dark
Yes
Material Properties
Rigid
Sign Header
No Header
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
No
Maximum Service Temperature
190 Degrees F
Protective Coating
No Protective Coating
IMO Standards
IMO A.760(18)
Sign Mounting Location
Wall
Minimum Application Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
Sign Format
Other Format
Corrosion Resistant
No
Mounting Pattern
4 Corner
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Outdoor Life Expectancy
3 yr
ANSI 969 Compliant
No
Sign Legend
(Seat Belt)
Minimum Service Temperature
-50 Degrees F
Graffiti Resistant
No
Legend Pictogram Description
(Seat Belt)
Number of Printed Sides
1
Product Type
Safety Sign

Description

Traffic Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Seat Belt), Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.