Traffic Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477P39

  • Mfr # 477P39

  • Zoro # G5809489


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
OUT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477P39
Zoro #
G5809489
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
OUT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header
No Header
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend
Out
Number of Printed Sides
1
Graffiti Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.