Traffic Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477T97

  • Mfr # 477T97

  • Zoro # G5781321


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
(WHEELCHAIR)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477T97
Zoro #
G5781321
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
(WHEELCHAIR)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Legend Style
Symbol
Double-Sided
No
Standards
ADA
ANSI Compliant
No
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
(Wheelchair)
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
(Wheelchair)
Mirror Print
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header
No Header
Anti-Slip Surface
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Format
Other Format
Graffiti Resistant
No
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Wheelchair), Sign Legend Background Color Blue, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.