Traffic Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477V56

  • Mfr # 477V56

  • Zoro # G5774017


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
BACK IN OR PULL OUT ON GREEN ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477V56
Zoro #
G5774017
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Warning
Legend
BACK IN OR PULL OUT ON GREEN ONLY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Orange
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend
Back In Or Pull Out On Green Only
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header
Warning
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Anti-Slip Surface
No
Sign Header Text Color
Black
Material Properties
Flexible
Sign Legend Style
Text
Sign Header Background Color
Black, Orange
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products