Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Block Vest, Class2 Orange/Red, 3XL

  • Mfr # 53YK88

  • Zoro # G3375963


product price: $10.09
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YK88
Zoro #
G3375963
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
56 in to 58 in
Vest Size
3XL
Length
29 in
Minimum Chest Size
56 in
Reflective Stripe Width
2 in
Maximum Chest Size
58 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Features
360 Degrees Visibility
Reflective Stripe Main Color
Silver
Pocket Location
Left Chest
Fabric Construction
Solid
Total Number of Pockets
1
Number of Inside Pockets
0
Reflective Stripe Border Type
None
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Number of Outside Pockets
1
Expandable
No
ANSI Type
Type R, Class 2
Includes LED Lights
No
Breakaway
No
Includes Tool Lanyard Grommets
No
Horizontal Stripe Type
Double
Fall Protection Compatible
No
Includes ID Window
No
Reflective Stripe Location
Back, Chest
Cooling
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.