Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Block Vest, Class3 Orange/Red, 2XL

  • Mfr # 53YL84

  • Zoro # G3371748


product price: $13.79
/ea

Key Features

ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL84
Zoro #
G3371748
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Fits Chest Size
52 in to 54 in
Length
28 1/2 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Features
360 Degrees Visibility
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Expandable
No
Total Number of Pockets
1
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Fabric Construction
Mesh
Pocket Location
Left Chest
Number of Outside Pockets
1
Reflective Stripe Location
Back, Chest
Includes LED Lights
No
ANSI Type
Type R, Class 3
Breakaway
No
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No
Safety Vest Style
Standard
Cooling
No
Horizontal Stripe Type
Double
Reflective Stripe Border Type
None
Number of Inside Pockets
0
Includes ID Window
No

Description

High-Visibility Vest, ANSI Class 3, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.