Uncoated Cut-Resistant Gloves, Cut Level A6 , Uncoated , Uncoated , 2XL
Mfr # GGS_114437
Zoro # G415508419
product price:Â $4.49
/eaKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Finish
Uncoated
ANSI/ISEA Abrasion Level
3
Series
Condor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGS_114437
Zoro #
G415508419
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
11 in
Thickness
13 gauge
Size - Numeric
11
Description
Uncoated Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Polyester/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3X4XF, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.