Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 60 to 232 psi Range
Mfr # 31WG3EXX
Zoro # G3406191
product price:Â $90.89
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, 1/4" FNPT
Range
60 to 232 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31WG3EXX
Zoro #
G3406191
UPC #
-
Country of Origin
Poland
Dimensions
Manufacturer Warranty Length
1 yr
Description
Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 160/200 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 to 110 psi, Pressure Switch Range 60 to 232 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.