Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 60 to 232 psi Range

  • Mfr # 31WGXEXX

  • Zoro # G2952634


product price:  $79.73
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, 1/4" FNPT
Range
60 to 232 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31WGXEXX
Zoro #
G2952634
UPC #
-
Country of Origin
Poland

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, 1/4" FNPT
Range
60 to 232 psi
Factory On Setting
160 psi
Factory Off Setting
200 psi
Standards
CSA and CE Certified, UL Listed
Temp. Range
-22 Degrees to 257 Degrees F
Manual Switch Action
None
Pressure Switch Port Type
(1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port
Pressure Switch Application
Air Compressor
Series
MDR3
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Pressure Switch Differential
30 to 110 psi
AC Contact Rating
30A @ 240V
Pressure Switch Range
60 to 232 psi
Pressure Switch Factory On/Off Setting
160/200 psi
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Electrical Contact Form
3PST
Phase
Single/Three
Product Type
Water and Air Pressure Switch
Switch Function Configuration
None
Horsepower @ Single Phase - 120V AC
2 hp
Differential Pressure - Minimum
30 psi
Differential Pressure - Maximum
110 psi
Pressure - Minimum
60 psi
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Single Phase - 240V AC
5 hp
Pressure - Maximum
232 psi
Actuator Style
Diaphragm

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 160/200 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 to 110 psi, Pressure Switch Range 60 to 232 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.