Pressure Switch, Standard, DPST, 1 Ports, 1/4" NPT, 25 to 160 psi Range

  • Mfr # 11LA2E

  • Zoro # G3292396


product price: $26.15
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" NPT
Range
25 to 160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11LA2E
Zoro #
G3292396
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" NPT
Range
25 to 160 psi
Factory On Setting
120 psi
Factory Off Setting
150 psi
Standards
CSA Certified, UL Listed
Pressure Switch Range
25 to 160 psi
Pressure Switch Factory On/Off Setting
120/150 psi
Special Features
11 Bar/160 psi Maximum Cut-Out Pressure, 4 kW/4 hp Switching Capacity
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Application
Air Compressor
Pressure Switch Differential
25 to 65 psi
Series
MDR11
Manual Switch Action
Auto/Off
Temp. Range
-22 Degrees to 257 Degrees F
AC Contact Rating
26A @ 240V
Pressure Switch Port Type
(1) Port, 1/4 in FNPT
Pressure Switch Electrical Contact Form
DPST
Phase
Single
Product Type
Water and Air Pressure Switch
Horsepower @ Single Phase - 120V AC
2 hp
Differential Pressure - Maximum
65 psi
Horsepower @ Single Phase - 240V AC
3 hp
Switch Function Configuration
Auto/Off
Pressure - Minimum
25 psi
Actuator Style
Diaphragm
Pressure - Maximum
160 psi
Differential Pressure - Minimum
25 psi

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 120/150 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 25 to 65 psi, Pressure Switch Range 25 to 160 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.